This 150 lb. stainless steel cross fitting is manufactured from corrosion resistant 304 stainless steel and features four female NPT threaded outlets for connecting and distributing flow in four directions. The cast construction provides consistent wall thickness, dimensional accuracy, and long term structural strength for dependable performance in low pressure piping systems. Ideal for fluid distribution systems, manifolds, branch lines, and general industrial applications, it performs well in water, air, and light chemical service. Precision machined threads ensure secure, leak resistant connections, while 304 stainless steel offers excellent resistance to rust, corrosion, and oxidation. Rated for 150 PSI.
MSI Products 1/8" 304 Stainless Steel Cross, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.90
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3030202 |
| PSI | 285 psi |
| Fitting Type | Cross |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |