Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T&S Brass

Model # :WBB548783

MPN #: B-0133-CCB

T&S Brass B-0133-CCB Easyinstall Pre-rinse Unit w/ Cross Flow Preventer & 1/2" Male Inlets

Product Description
T&S Brass B-0133-CCB Easyinstall Pre-rinse Unit w/ Cross Flow Preventer, Wall Mount & Bracket, 1/2 NPT Male Inlets

Features:
  • 8 (203mm) center wall mounted faucet (002832-40) with Pop and lock riser installation feature
  • 35-1/2 (902mm) high
  • B-0107 spray valve
  • 15 (381 mm) overhang
  • 8-1/4 (210 mm) clearance
  • 1/2 NPT female eccentric flanged inlets (00AA)
  • 18 (457 mm) riser (000369-40)
  • B-0044-H flexible stainless steel hose
PRICE
$599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height35-1/2 in
Inlet Connection1/2 in
Centers8 in
Hose Length44 in
Riser Height18
Spout Height4-5/16 in
Wall Bracket Size6 in

Product Details

ColorSilver
Gallons per Minute1.42 gal/min
Liters per Minute5.38 LPM
Mounting LocationBacksplash
MaterialBrass
Connection StyleMNPT
Package Quantity1
Manufacturers Part NumberB-0133-CCB
Faucet Holes2
Handle StyleDouble Lever W/Spray
BrandT&S Brass

Compliance & Certifications

ADA CompliantNo