Southwire 49275145 18/5 Sprinkler Black, 500 ft
Write a Review
|
Questions & Answers (0)
Product Description
Southwire 49275145 18/5 Sprinkler Black, 500 ft
Made using solid 18-gauge bare copper conductors with PVC insulation, twisted with overall polyethylene jacket for long lasting durability. Used in field and central controls for underground sprinkler systems. Suitable for direct burial on applications up to 30 volts. Number of conductors is 5. Length is 500 ft.. Gauge is 18. Color is Black.
Made using solid 18-gauge bare copper conductors with PVC insulation, twisted with overall polyethylene jacket for long lasting durability. Used in field and central controls for underground sprinkler systems. Suitable for direct burial on applications up to 30 volts. Number of conductors is 5. Length is 500 ft.. Gauge is 18. Color is Black.
PRICE
$289.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Gauge | 18 ga |
Product Details
| Wire Type Description | Sprinkler Wire |
| Package Type | Spool |
| Wire Type | Cord |
| Number of Conductors | 5 |
| Color | Black |
| Manufacturers Part Number | 49275145 |
| Brand | Southwire |