Southwire 27034801 TFFN 16 Gauge Building Wire, Stranded Type, Red, 500 Ft - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
TFFN 16 Gauge Building Wire, Stranded Type, Red
Applications
Southwire Type TFFN or MTW or AWM may be used as fixture wire, machine tool wiring, or appliance wiring material as specified in the 2008 National Electrical Code. When used as Type TFFN, conductor is suitable for use at temperatures not to exceed 90°C. When used as Type MTW, conductor is suitable for use in wet locations or when exposed to oil or coolant at temperatures not to exceed 60°C or dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 75°C conductor temperature per NFPA 79). Conductor temperatures not to exceed 105°C in dry locations when rated AWM and used as appliance wiring material. Voltage for all applications is 600 volts.
Specifications
Southwire Type TFFN or MTW or AWM meets or exceeds UL Standard 66 and requirements of the National Electrical Code. RoHS Compliant.
Construction
Southwire Type TFFN or MTW or AWM copper conductors are annealed (soft) copper, insulated with a tough, heat and moisture resistant polyvinyl chloride (PVC), over which a nylon (polyamide) jacket is applied. Available in black, white, red, blue, green, yellow, orange, brown, purple, gray, and pink. Some colors standard, some subject to economic order quantity. 1 Oil and gasoline resistant ll as defined by Underwriters Laboratories.
Applications
Southwire Type TFFN or MTW or AWM may be used as fixture wire, machine tool wiring, or appliance wiring material as specified in the 2008 National Electrical Code. When used as Type TFFN, conductor is suitable for use at temperatures not to exceed 90°C. When used as Type MTW, conductor is suitable for use in wet locations or when exposed to oil or coolant at temperatures not to exceed 60°C or dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 75°C conductor temperature per NFPA 79). Conductor temperatures not to exceed 105°C in dry locations when rated AWM and used as appliance wiring material. Voltage for all applications is 600 volts.
Specifications
Southwire Type TFFN or MTW or AWM meets or exceeds UL Standard 66 and requirements of the National Electrical Code. RoHS Compliant.
Construction
Southwire Type TFFN or MTW or AWM copper conductors are annealed (soft) copper, insulated with a tough, heat and moisture resistant polyvinyl chloride (PVC), over which a nylon (polyamide) jacket is applied. Available in black, white, red, blue, green, yellow, orange, brown, purple, gray, and pink. Some colors standard, some subject to economic order quantity. 1 Oil and gasoline resistant ll as defined by Underwriters Laboratories.
PRICE
$439.80 Sold in packages of 4 / $109.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Bag Size | 6.5 x 2.75 in |
| Gauge | 16 ga |
Product Details
| Insulation Material | PVC |
| Max Voltage | 600 V |
| Color | Red |
| For Use With | Wet or Dry |
| Heat Capacity | 90 Degrees C |
| THHN | 16 Str |
| Wire Type Description | Thermoplastic Insulated, Flexible Fixture, Nylon Jacket |
| Package Type | Shrinkwrap Spool |
| Wire Type | TFFN |
| Manufacturers Part Number | 27034801 |
| Brand | Southwire |