Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169785

MPN #: 18-608L

Krowne 18-608L - Royal Series 8" Space Saver Pre-Rinse w/ Faucet, 8" Spout, Deck Mount

Product Description
Krowne 18-608L - Royal Series 8" Space Saver Pre-Rinse w/ Faucet, 8" Spout, Deck Mount, Low Lead

Features:

  • Krowne Royal Series Space Saver Pre-Rinse Assembly with Add-On Faucet with 8" Spout
  • Deck Mounted
  • 8" Centers
  • Spring Action Flexible Gooseneck
  • 24-1/2" High w/ 8" Overhang
  • 15" Hose
  • 11" Riser
  • 1/2" NPT Female Inlets
  • NSF and CSA compliant
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$679.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spout Reach8 in
Centers8 in

Product Details

Mounting LocationWall
MaterialBrass
ColorSilver
Manufacturers Part Number18-608L
Faucet Holes2
Handle StylePaddle
Gallons per Minute1.2 gal/min
BrandKrowne

Compliance & Certifications

ADA CompliantYes