Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB528136

MPN #: Z841X1-XL

Zurn Pre-rinse Faucet With Check Stops - Lead Free

Product Description
Polished chrome-plated pre-rinse faucet with quarter turn ceramic disc cartridges, 2-1/2" long swivel inlets (with integral stops) providing adjustable centers from 4" to 8-3/8", check stops and 2-1/2" vandal resistant color-coded metal lever handles. Unit is furnished with a 24" riser, a 36" stainless steel spring hose, a self-closing, 1.24 GPM @ 60 psi (4.7 l/min. @ 400 kPa) pre-rinse hand held valve with an insulated handle, a stay open clip, a protective bumper spray head, a pipe support and a hook.

PRICE
$689.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height40-3/4 in
Weight7 lbs
Inlet Connection1/2 in
Centers4 to 8-3/8 in
Hose Length36 in
Riser Height24

Product Details

TypeFood Service
ColorSilver
Gallons per Minute1.6 gal/min
Liters per Minute6.06 LPM
StyleLead Free
Mounting LocationWall
MaterialCast Brass
Manufacturers Part NumberZ841X1-XL
Faucet Holes2
Handle StyleDouble
BrandZurn

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantNo