Shovels
Shovels are designed to move and lift materials in outdoor environments. Whether for construction, landscaping, gardening, or snow removal, shovels are indispensable tools for handling diverse materials such as soil, gravel, snow, and more. Available in various blade shapes and sizes, including flat, round-point, square-point, and more, to suit specific tasks and materials. Some shovels come with weather-resistant coatings, providing protection against rust and corrosion, making them suitable for outdoor use in various conditions.
Most Relevant
General Purpose Shovels & Scoops

General Purpose Shovels & Scoops offer a versatile tool suitable for landscaping, gardening, and general clean-up. These shovels and scoops are ideal for scooping soil, mulch, snow, and other coarse materials, proving a reliable choice for your various needs. Choose from heavy or light-duty scoop shovels constructed from steel, poly, or aluminum materials.
| Compare | Image | Blade Material | Blade Width | Blade Length | Handle Type | Handle Length | Handle Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Steel | 9-1/4 in | 11-1/2 in | D-Grip | 28 in | Wood | Ships Same Day WBB325724 | $33.95 | ||
![]() | Steel | 9 in | 10-1/2 in | Straight | 46 in | Wood | Ships Same Day WBB326514 | $27.95 | ||
![]() | Aluminum | 11-3/4 in | 15-3/4 in | D-Grip | 28 in | Wood | Ships Same Day WBB607725 | $75.95 | ||
![]() | Plastic | 14-3/8 in | 17-3/4 in | D-Grip | 27 in | Wood | Ships Same Day WBB326441 | $37.95 | ||
![]() | Steel | 9-3/4 in | 11 in | Cushioned | 47 in | Fiberglass | Ships Same Day WBB1222390 | $85.95 | ||
![]() | Plastic | 14-1/4 in | 17-3/4 in | D-Grip | 27-1/2 in | Wood | Ships Same Day WBB363084 | as low as $44.95 Save $3.00 (6%) | ||
![]() | Aluminum | 14 in | 17 in | D-Grip | 23 in | Fiberglass | WBB328869 | $179.95 | ||
![]() | Steel | 11-3/8 in | 14-1/2 in | Straight | 48 in | Wood | Ships Same Day WBB326259 | $67.95 | ||
![]() | Plastic | 14-3/4 in | 18-3/4 in | Cushioned | 48 in | Wood | Ships Same Day WBB325755 | $92.95 | ||
![]() | Steel | 9-1/2 in | 11-1/2 in | Straight | 48 in | Wood | Ships Same Day WBB326231 | $34.95 |
Snow Shovels

Our snow shovels are designed for easy snow cleanup and removal. Available with a wide range of handle and blade options, these lightweight, ergonomic snow shovels are ideal for scraping and removing stubborn patches of snow from sidewalks, parking lots, driveways, and more. They provide maximum efficiency and durability in cold weather.
Showing 1-10 of 13 results
Ice & Floor Scrapers

Ice & Floor Scrapers provide a durable solution to moving and scraping snow and ice off walkways and driveways. Designed for heavy-duty tasks, these scrapers are efficient tools capable of scraping ice, concrete, and various road or floor surfaces. These scrapers can be used year-round for clearing trenches, lawn edging, and removing roofing or flooring.
Snow Brushes & Roof Rakes

Our Snow Brushes & Roof Rakes efficiently remove snow from roofs, decks, and sidewalks. These brushes and rakes protect against potential water damage caused by excessive snow buildup and provide lightweight strength and durability. The handle enables long reach and offers a safe solution for removing snow from your roof.
Post Hole Diggers

Post Hole Diggers are ideal for digging deep and accurate post holes for mailboxes, fencing, and decks. Diggers feature fiberglass handles and riveted steel blades with beveled digging edges. Easily dig holes and footings with our selection of convenient hole diggers.