TrueTemper® 1641000 18" Aluminum Blade Combo Snow Shovel W/ Steel Extra Wide D-Grip Handle
|
Questions & Answers (0)
Product Description
This Arctic Blast aluminum shovel is a must-have! It's a classic snow shovel with a sturdy handle and a wear strip that's great for chipping at packed snow. The aluminum blade is rust-proof and durable and much lighter than a steel blade. This item features an 18-inch aluminum blade, strong poly D-grip, durable steel core handle and a steel wear strip for extended blade life.
PRICE
$51.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Handle Length | 51 in |
| Blade Length | 14-1/2 in |
| Blade Width | 17-3/4 in |
Product Details
| Style | Combo |
| Type | Shovel |
| Handle Material | Steel |
| Manufacturers Part Number | 1641000 |
| Blade Material | Aluminum |
| Handle Type | D-Grip |
| Brand | True Temper |