Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




True Temper

Model # :WBB363076

MPN #: 1625300

TrueTemper® 1625300 SnoBoss™ 26" Poly Blade Combo Snow Shovel W/ Multiple Ergonomic Grip

Product Description
Built to last through even the most extreme conditions, the SnoBoss™ 26-inch high-capacity blade with steel wear strip allows for the removal of more snow in less time and is constructed using only high quality resins. Together, the blade and handle provide optimal design integrity and do so with no unwanted screws, nuts, rivets, or edges. And it's even reversible. Just turn it over, and it's ideal for scraping tight areas, such as steps and porches. Nothing works harder, or more comfortably, to keep snow from getting in your way. This item features an aluminum handle that is lightweight and highly durable. Two grips allow for optimal hand placement and ergonomic shoveling. Footstep provides necessary leverage for heavier loads. This unit is 50% lighter than a sleigh shovel.

PRICE
$71.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$71.95
Buy 3 units - 5 units
$68.95Save $3.00 (4%)
Buy 6+ units
$66.95Save $5.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Handle Length32 in
Blade Length21 in
Blade Width26 in

Product Details

StyleCombo
TypeShovel
Handle MaterialAluminum
Manufacturers Part Number1625300
Blade MaterialPlastic
Handle TypeMultiple Ergonomic
BrandTrue Temper