18" Drawcord Laundry Bag, Nylon, Green, Straight Bottom - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Small drawcord laundry bags are ideal for industrial environments, health care facilities and more. Laundry bags feature drawcord sewn into the top hem for added security and convenience. Sold in case quantities of one dozen.
PRICE
$93.60 Sold in packages of 12 / $7.80 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flat Size | 30x40 |
| Diameter | 18 in |
Product Details
| Style | Drawcord |
| Type | Light Duty |
| Material | 200 Denier Nylon |
| Package Quantity | 12/Pack |
| Bottom | Straight |
| Color | Green |
| Manufacturers Part Number | P-3040NL-V-GN |
| Brand | H.G. Maybeck |