Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3186083

Global Industrial™ 18" End Stop & Hardware for Light Duty Roller Conveyors

Product Description
✓ Securely holds packages at the end of the run
✓ Easily installs with included hardware
✓ 12-gauge steel construction for lasting durability

An ideal solution for packaging stations, order picking, and more, this Global Industrial™ 18" End Stop is designed to securely hold packages at the end of a conveyor's run. It features a 12-gauge steel construction for lasting durability and easily attaches to the end of your light-duty conveyor with the included hardware.

  • For use with Global Industrial™ Light-Duty Conveyors
  • PRICE
    $35.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width18-5/8 in
    Height1-1/2 in
    Weight1 lbs
    Gauge12

    Product Details

    Assembly RequiredYes
    TypeEnd Stop
    MaterialSteel
    Package Quantity1
    BrandGlobal Industrial