Global Industrial
Model # :WB293189
Global Industrial 24" Angle End Stop & Hardware for Roller Conveyors, 12 Gauge Steel
Write a Review
|
Questions & Answers (0)
Product Description
✓ Securely holds packages at the end of the run
✓ Easily installs with included hardware
✓ 12-gauge powder-coated steel
Improve your conveyor's efficiency with the Global Industrial 24" Angle End Stop. Engineered from 12-gauge powder-coated steel, this End Stop easily attaches to the end of your conveyor to hold packages at the end of the run. Ideal for use in order picking, shipping/receiving, order fulfillment, and much more.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
✓ Easily installs with included hardware
✓ 12-gauge powder-coated steel
Improve your conveyor's efficiency with the Global Industrial 24" Angle End Stop. Engineered from 12-gauge powder-coated steel, this End Stop easily attaches to the end of your conveyor to hold packages at the end of the run. Ideal for use in order picking, shipping/receiving, order fulfillment, and much more.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Height | 1-1/2 in |
| Weight | 2 lbs |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Type | Angle End Stop |
| Material | Steel |
| Color | Green |
| Manufacturers Part Number | 24ENDSTOP |
| Brand | Global Industrial |
Warranty
| Warranty | 1 |