Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB182878

Tube Axial Duct Fan Exp-Proof - Direct Drive - 18" - 1/2 HP

Product Description
Global Industrial's™ series explosion proof direct drive tube axial duct fans are designed for use in dry maximum 104°F environments to economically remove fumes, dust or smoke.

Suitable for use in the following applications:
  • Air make-up systems where motor must be located in the airstream.
  • Harsh, dry environments when equipped with mill and chemical duty motors and special coating

Features and Benefits:
  • Standard propellers are non-sparking cast aluminum.
  • Fan housing is all welded, heavy gauge steel construction.
  • Motors are high quality industrial grade available in single or three phase – explosion proof.

Optional Accessories:
  • Companion flanges
  • Horizontal support legs
  • Horizontal or vertical support brackets
  • Inlet or outlet guards – OSHA compliant
  • Inspection door
  • Epoxy or urethane coatings


PRICE
$1,549.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth14 in
Height20 in
Fan Diameter18 in
Bolt Circle19-1/8 in

Product Details

Assembly RequiredNo
RPM1725 rpm
TypeDry Environment
CFM4150 CFM
Horsepower1/2 HP
Drive TypeDirect
Max Temperature104
Number of Blades6
Motor TypeExplosion Proof
Voltage115 / 230 V
MaterialSteel Enclosure / Aluminum Propellers
Phase1
Manufacturers Part NumberB182878
Indoor/OutdoorIndoor
Sound Level77
BrandGlobal Industrial