Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB182906

Global Industrial™ 18" Totally Enclosed Direct Drive Duct Fan, 1/4 HP, Single Phase

Product Description
Global Industrial's™ series direct drive tube axial duct fans are designed for use in dry maximum 104°F environments to economically remove fumes, dust or smoke. Suitable for use in the following applications:
  • Air make-up systems where motor must be located in the airstream
  • Harsh, dry environments when equipped with mill and chemical duty motors and special coating
Optional specifications available include:
  • 3 Phase 230/460V, 1/3, 1/2 or 1 HP motor


Features & Benefits:
  • Standard propellers are non-sparking cast aluminum
  • Fan housing is all welded, heavy gauge steel construction
  • Motors are high quality industrial grade available in single or three phase – totally enclosed
Optional Accessories:
  • Companion flanges
  • Horizontal support legs
  • Horizontal or vertical support brackets
  • Inlet or outlet guards – OSHA compliant
  • Inspection door
  • Epoxy or urethane coatings


PRICE
$945.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth14 in
Height20 in
Fan Diameter18 in
Bolt Circle19-1/8 in

Product Details

Assembly RequiredNo
RPM1725 rpm
TypeDry Environment
CFM3450 CFM
Horsepower1/4 HP
Drive TypeDirect
Max Temperature104
Number of Blades4
Motor TypeTotally Enclosed
Voltage115 / 230 V
MaterialAluminum
Phase1
Manufacturers Part NumberB182906
Indoor/OutdoorIndoor
Sound Level74
BrandGlobal Industrial