Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sterilite

Model # :WBB2277943

MPN #: 15253V06

Sterilite Plastic Latch & Carry Tuff1 Tote, 18 Gal. Capacity, 23"L x 17-1/4"W x 16-5/8"H, Gray - Pkg Qty 6

Product Description
Sterilite 18 Gallon/68 Liter Latch & Carry Tuff1 Tote 15253V06 Flat Gray 23" x 17-1/4" x 16-5/8"

The 18 Gallon Latching Tuff1 Totes are a great storage solution for camping supplies, sporting equipment, seasonal items and more. Made from polyethylene, these totes are rugged and impact resistant even in colder temperatures, making them ideal for storing items in the garage, shed or basement areas. Latching Tuff1 Totes feature heavy-duty latches for comfortable lifting and transporting. Indexed lids offer secure stacking capabilities for efficient use of vertical space and the channeled walls provide added strength to help support heavier loads.

PRICE
$118.50  Sold in packages of 6 / $19.75 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width17-1/4 in
Height16-5/8 in
Size (L x W x H)23 x 17-1/4 x 16-5/8 in
Inside Length16-3/8 in
Inside Width12-7/8 in
Inside Height16 in
Inside Bottom Length16-3/8 in
Inside Bottom Width12-7/8 in
Weight6 lbs

Product Details

Assembly RequiredNo
TypeLatching Lid Storage Container
ColorGray
StyleLatch Tote
LidYes
Capacity18 ft³
MaterialPlastic
Package Quantity6
Manufacturers Part Number15253V06
BrandSterilite