- Rugged construction to reassure items will be protected
- Recessed lids allow totes to be stacked efficiently
- Robust latches secure lid to base and textured finish provides non slip grip
- Key hole design in lid provides options for tie downs
Sterilite Plastic Industrial Tote, 27 Gal Capacity, 30-1/2"L x 20-5/8"W x 15-1/4"H, Black/Racer Red - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Industrial Totes are durable and designed for more active storage needs. Channeled walls provide added strength and help to resist crushing under heavier loads. The contoured end panels create integrated handles for comfortable lifting. Robust latches securely attach the lid to the base while the textured finish provides a non-slip grip. The tight fit drip-resistant lid provides maximum protection against items getting wet. Deep recessed lids allow for secure stacking to maximize available storage space. The design of the lid, as well as key holes, provides options for tie downs to keep totes in place when transporting and storing.
PRICE
$143.80 Sold in packages of 4 / $35.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-1/2 in |
| Width | 20-5/8 in |
| Height | 15-1/4 in |
| Size (L x W x H) | 30-1/2 x 20-5/8 x 15-1/4 in |
| Inside Length | 24-3/4 in |
| Inside Width | 15-3/4 in |
| Inside Height | 14-3/8 in |
| Inside Bottom Length | 24-3/4 in |
| Inside Bottom Width | 15-3/4 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Latching Lid Storage Container |
| Color | Black |
| Style | Latching Recessed Lid |
| Lid | Yes |
| Capacity | 27 ft³ |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 14669004 |
| Brand | Sterilite |