Bostitch 1/2" Leg 18 Gauge 7/32" Narrow Crown Finish Staples, 3000/Qty
Write a Review
|
Questions & Answers (0)
Product Description
18 Gauge Narrow Crown Finish Staples have a coated finish. Use with BOSTITCH® tools S32SX, S32SX-BHF-2, T40SX-CT, SB-150SX, SB150SX-HD, SB-2IN1, SX150K1.
PRICE
$61.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/16 |
| Width | 4-1/8 in |
| Height | 4-1/8 in |
| Gauge | 18 ga |
| Crown | 7/32 |
Product Details
| Country of Origin | Import |
| Finish | Coated |
| Package Quantity | 3000 |
| Brand | Bostitch |