Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3080433

MPN #: DNS18100-2

DeWalt® 18 Gauge 1/4" Crown 1" Staple, 2500/Qty

Product Description
18 Gauge 1/4" Crown 1" Staple

PRICE
$13.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/8
Width3-11/16 in
Height1-1/4 in
Gauge18 ga
Crown1/4

Product Details

Country of OriginImport
FinishCoated
Package Quantity2500
BrandDeWalt