Single Rail Fixed Tubular Mounting Post 18"H , Yellow
|
Questions & Answers (0)
Product Description
Mounts to floor to permanently support a single curved or straight rail. 5" x 5" tubular steel with yellow powder coat finish. Easy installation. See individual rails to determine number of posts required. Posts include mounting holes on four sides for use as corner or center posts. Measures 18"H.
PRICE
$188.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Outdoor Guard Rail System |
| Color | Yellow |
| Finish Type | Powder Coat |
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | GR-H2R-DI-TP18-YL |
| Mounting Style | Bolt On |
| Component Style | Center/Corner Post |
| Brand | Vestil |