Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3092677

MPN #: SGP-30

Vestil Dock Shelter Guard Post, Steel, 30"H, Yellow

Product Description
A shelter guard post works well in manufacturing and production facilities. The unit protects and minimizes damage. With a wide base design, the unit provides protection from a variety of angles. The height of the overall construction gives stature and visibility to the total unit.

Features:
  • Pre-drilled mounting holes for simple installation
  • Upright design for distinction in crowded areas
  • Sleek powder coated yellow finish
  • Robust steel construction
  • 90 Days Limited Warranty


PRICE
$335.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
335.95
Buy 3 units
305.95Save $30.00 (9%)
Buy 4+ units
295.95Save $40.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-1/4 in
Width10 in
Height29-7/8 in
Weight96 lbs
Base Dimensions (W x L)10

Product Details

Assembly RequiredYes
TypeDock Shelter Guard Post
ColorYellow
Mounting LocationWall
Country of OriginUnited States
MaterialSteel
Manufacturers Part NumberSGP-30
BrandVestil

Warranty

Warranty90 Days Limited