Cat
Model # :WBB3784965
Cat® 18" High Velocity Ceiling Fan, 120V, 4000 CFM, 1/16 HP
Write a Review
|
Questions & Answers (0)
Product Description
Cat® 18" wall/ceiling mount fan, is perfect for outdoor use. It's suitable for various spaces including greenhouses, livestock areas, and barns. Featuring manual control, 3 speed settings, this fan delivers an impressive 4000 cubic feet per minute of airflow with a power consumption of 100 watts with the GFCI plug for safety. Weighing only 15.85 pounds, it's easy to move and position wherever needed.
The drum structure is made of metal and features an industrial high-pitch aluminum blade, providing durability and efficient performance.
Easy to install and a built-in cord rack, which ensures convenient storage, and comes with a GFCI Plug 6.5-foot power cord for extended reach. Mounting Screws not included.
Equipped with a 3-Speed Pull Chain (Low, Medium, And High Fan Speeds) weather rated motor that is permanently lubricated and features dual ball bearings, the motor is made from die-cast aluminum for longevity and reliable operation.
The high-velocity motor is capable of producing a large volume of air, reaching distances of over 100 feet to ensure effective airflow.
The fan can be tilted 360 degrees, allowing for precise air movement and optimal direction control. Hanging Bar That Offers Adjustable Tilt, Allowing You To Mount The Fan On Either A Wall Or Ceiling And Direct The Angle Of Airflow
It is CETL certified and meets OSHA safety standards, ensuring it complies with essential safety regulations.
Designed for both indoor and outdoor use, this industrial-grade air circulator delivers powerful performance and versatility.
The unit can be easily wall-mounted, providing flexibility in installation and space-saving options.
The drum structure is made of metal and features an industrial high-pitch aluminum blade, providing durability and efficient performance.
Easy to install and a built-in cord rack, which ensures convenient storage, and comes with a GFCI Plug 6.5-foot power cord for extended reach. Mounting Screws not included.
Equipped with a 3-Speed Pull Chain (Low, Medium, And High Fan Speeds) weather rated motor that is permanently lubricated and features dual ball bearings, the motor is made from die-cast aluminum for longevity and reliable operation.
The high-velocity motor is capable of producing a large volume of air, reaching distances of over 100 feet to ensure effective airflow.
The fan can be tilted 360 degrees, allowing for precise air movement and optimal direction control. Hanging Bar That Offers Adjustable Tilt, Allowing You To Mount The Fan On Either A Wall Or Ceiling And Direct The Angle Of Airflow
It is CETL certified and meets OSHA safety standards, ensuring it complies with essential safety regulations.
Designed for both indoor and outdoor use, this industrial-grade air circulator delivers powerful performance and versatility.
The unit can be easily wall-mounted, providing flexibility in installation and space-saving options.
PRICE
$235.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 7 in |
| Height | 22-1/2 in |
| Weight | 15.9 lbs |
| Cord Length | 6-1/2 ft |
| Fan Diameter | 18 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 3 |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Mounting Location | Ceiling or Wall |
| Wattage | 60 W |
| Material | Metal/Aluminum/Rubber/Plastic |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | HVOD-18S-NG |
| Indoor/Outdoor | Outdoor |
| Sound Level | 65 |
| Brand | Cat |
| RPM | 1560 rpm |
| Type | High Velocity Fan |
| CFM | 4000 CFM |
| Horsepower | 1/16 HP |
| Color | Yellow |
| Amperage | 0.981 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 120 V |
| CFM High | 4000 CFM |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | UL Plug |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | cETL/ETL Listed, OSHA Compliant |