Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Patterson Fan

Model # :WBB3081928

MPN #: F10A

Patterson Fan 10" High Velocity Industrial Fan w/ Yoke Mount, 115V

Product Description
High velocity fans are heavy-duty fans with blades designed to spin at accelerated speeds to project air over long distances. These powerful, high-efficiency fans are often utilized to ventilate partially or wholly enclosed spaces, dry out humid or moist environments, and cool people off when there's little or no air-conditioning. High velocity fans use less energy than air conditioners, cooling only the skin instead of all the air in a space.

Advantages of this fan type include:
  • Extraordinary power
  • Strong air circulation
  • Great for large spaces
  • Moves air vast distances
  • High efficiency
  • Low energy consumption

Features:
  • Propeller: 10" Diameter
  • Fan Inlet/Outlet: High Impact Polypropylene
  • Power Cord: 12' Length
  • Decibels: 55.7 @ 20' (Low) - 56.5 @ 20' (High)
  • Warranty: 1 Year

Motor:
  • Enclosure: TEAO
  • Duty Cycle: Continuous


CLEARANCE PRICE
$245.95

was $335.95
Save $90.00 (27%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fan Diameter10 in

Product Details

TypeWorkstation Fan
CFM800 CFM
ColorBlue
Number of Speeds2
Motor TypeTotally Enclosed Air Over
Mounting LocationColumn or Wall
Voltage115 V
CFM High800 CFM
MaterialPolypropylene
Oscillating/Non OscillatingNon Oscillating
Manufacturers Part NumberF10A
Indoor/OutdoorIndoor/Outdoor
Sound Level55.7
BrandPatterson Fan