Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB771593

MPN #: ACL-F 18

Combination Louver / Damper with Flange 18" - ACL-F 18

Product Description
Combination Louver / Damper offers superior resistance to rain and weather while also offering you the ability to completely close the opening off if needed. The channel frame is 4" deep with a 1-1/2" flange and drainable 45 degree fixed blades in the front with adjustable blades with seals for tight shutoff in the back all within one frame. The adjustable rear blades are operated with a thumb screw and come standard with birdscreen on the back.

MADE IN THE USA
PRICE
$475.95

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth4 in
Height17-1/2 in
Inside Width17-1/2 in
Inside Height17-1/2 in
Weight13 lbs
Nominal Size18 x 18 in
Max Velocity1250 - Water Penetration ft/min
Rough Opening18W x 18H in
Free Area0.52 ft³

Product Details

Number of Panels1
TypeIntake or Exhaust
Mounting LocationVertical
MaterialAluminum
Manufacturers Part NumberACL-F 18
BrandAir Conditioning Products

Warranty

Warranty1 yr