Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB2777189

MPN #: QUS238BL

Quantum Storage Ultra Series Hang & Stack Bin, 18"L x 5-1/2"W x 5"H, Blue, Polypropylene, 4 Slots - Pkg Qty 12

Product Description
The Ultra stack and hang bin is ideal for use when organizing your stock. It is made from injection molded polypropylene.Features: Back and side grips make it easy to handle, resistant to extreme cold, autoclavable up to 250°F, will not rust or corrode, optional clear plastic window increases bin capacity, can hang from rails or louvered panels thanks to molded in rear hang lock, available in blue, yellow, red, green, ivory and black, has wide stacking ledge and anti-slip lock, molded ID label slot. 1 Year Limited Warranty. Made In The USA. Pack of 12.

PRICE
$132.00  Sold in packages of 12 / $11.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width5-1/2 in
Height5 in
Size (L x W x H)18 x 5-1/2 x 5 in
Inside Length17-1/8 in
Inside Width4-3/8 in
Inside Height4-3/4 in
Stacked Weight Capacity30 lbs
Weight Capacity45 lbs
Weight1 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlue
Number of Divider Slots4
MaterialPolypropylene
Package Quantity12
Manufacturers Part NumberQUS238BL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA Compliant