Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB2777147

MPN #: QUS248YL

Quantum Storage Ultra Series Hang & Stack Bin, 18"L x 8-1/4"W x 7"H, Yellow, Polypropylene, 4 Slots - Pkg Qty 6

Product Description
The Ultra stack and hang bin is ideal for use when organizing your stock. It is made from injection molded polypropylene.Features: Back and side grips make it easy to handle, resistant to extreme cold, autoclavable up to 250°F, will not rust or corrode, optional clear plastic window increases bin capacity, can hang from rails or louvered panels thanks to molded in rear hang lock, available in blue, yellow, red, green, ivory and black, has wide stacking ledge and anti-slip lock, molded ID label slot. 1 Year Limited Warranty. Made In The USA. Pack of 6.

PRICE
$117.00  Sold in packages of 6 / $19.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width8-1/4 in
Height7 in
Size (L x W x H)18 x 8-1/4 x 7 in
Inside Length17-1/8 in
Inside Width6-9/16 in
Inside Height6-3/4 in
Stacked Weight Capacity80 lbs
Weight Capacity80 lbs
Weight1 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
Short Divider Slots3
ColorYellow
Number of Divider Slots4
MaterialPolypropylene
Package Quantity6
Manufacturers Part NumberQUS248YL
Stack and/or NestHang & Stack
Long Divider Slots1
BrandQuantum Storage Systems

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA Compliant