Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tapco

Model # :T9FB3092570

MPN #: 145791

Tapco 18" LED-Enhanced Paddle, Stop/Slow, DG, 18"W x 18"H, White/Red & Black/Orange

Product Description
The Visual Alert™ paddle out performs traditional paddles, regardless of lighting or weather conditions. State and local requirements determine appropriate paddle size and paddle reflectivity level.

Features and Benefits
- Flashing LEDs provide earlier visibility than paddles without LEDs
- Stop legend utilizes red LEDs
- Slow legend utilizes amber LEDs
- MUTCD compliant
- Operates in all weather conditions
- Paddles have manual On/Off buttons; 18" paddles also turn on or off when raised or lowered
- Will operate for up to 65 hours continuously on 3 C cell batteries for the 18" and 4 C cell batteries for the 24" (batteries not included)
- 1-year warranty

PRICE
$645.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth3-1/2 in
Height18 in
Weight5 lbs

Product Details

Sign ShapeOctagon
SheetingDiamond Grade (DG)
Sign LegendStop & Slow
ColorRed
SeriesVisual Alert
Power Source3 C-Batteries (Not Included)
IncludesSign
MaterialABS Plastic Diamond Grade
Package Quantity1
Legend HeadingStop/Slow
LED Color FamilyWhite
BrandTapco