Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legendviz

Model # :WBB3177561

MPN #: 600754

LegendViz® STOP BlinkerSign with 8 Red Perimeter Flashing LED's, 36"W x 6"D x 36"H, White/Red

Product Description
The LegendViz® BlinkerSign® 24/7 adds another layer of safety by including flashing perimeter LEDs. This sign is shown to increase sign legibility distance by as much as 100% compared to standard traffic signs, according to the results of a closed-course driver trial and statistical analysis conducted by the Texas A&M Transportation Institute (TTI).

Features and Benefits:
  • Enhanced sign legibility without retro reflectivity or headlights
  • Designed for quick and easy one-person installation
  • Legend illuminated from dusk-to-dawn
  • Perimeter LEDs automatically dim based on ambient light, maintaining optimal LED output
  • 7+ days of solar autonomy
  • Solar or AC power options for flexible configuration
  • MUTCD compliant
  • Made in the USA
Additional Product Specifications:
  • Dimensions: 36" x 36"
  • 3M™ Diamond Grade Cubed (DG3) Translucent Sheeting
  • Legend: R1-1
Includes:
  • Sign
  • Solar Panel
  • Batteries
  • Universal Mounting Hardware


PRICE
$3,315.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth6 in
Height36 in
Weight45 lbs

Product Details

Sign ShapeOctagon
Sheeting3M Diamond Grade Cubed (DG3)
Sign LegendStop
ColorRed
Power SourceSolar
Mounting LocationPost
IncludesSign, Solar Panel, Batteries, Universal Mounting Hardware
MaterialAluminum
DescriptionLED STOP Sign
Package Quantity1
Legend HeadingStop
Manufacturers Part Number600754
LED Color FamilyRed
BrandLegendviz

Warranty

Warranty5 Years Workmanship/3 Years Battery/2 Years Solar Panel yr