Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251584

MPN #: 1803

Libman Commercial 18 oz. Rayon Looped-End Wet Mop Head, Medium, White/Blue - Pkg Qty 12

Product Description
Break-in by soaking overnight. Ideal for applying finish and disinfectant. Cotton provides excellent absorbency. Long fibers provide maximum efficiency to shorten cleaning time. Considered the highest quality, best value style. Has up to 8 times longer life and does a much better job in shorter time, reducing labor by as much as 50%.

Features:
  • Rayon, polyester, and cotton blend
  • Composed of recycled materials
  • 1.25" cloth head band
  • Looped-end with 1/2" tail band to provide more durability and will not tangle
  • Composed mainly of synthetic fibers for strength and to reduce break-in period
  • Great for applying all floor finishes, including floor wax
  • Brick pack for easier storage
  • Actual weight is 18oz.
  • Candy-striped blue and white to easily identify this mop from others; prevents cross-contamination
Use and Care: Dip mop in cleaning solution, wring thoroughly and begin cleaning. Stand mop upright and air dry. If desired, machine wash in mesh bag to prevent tangling at a temperature less than 160° F. Do not use bleach or fabric softener. Tumble dry at less than 150° F. Remove from dryer while still damp and air dry.

Commercial End Use: MRO, Plant & Warehouse; Janitorial & BSC; Office Products; Government & Military; Hospitality; Health Care & Assisted Care; Housekeeping & Maid Service; Education; Foodservice

PRICE
$80.40  Sold in packages of 12 / $6.70 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width8 in
Mop Head Size18 oz.
SizeMedium

Product Details

TypeLooped-End
MaterialRayon
Package Quantity12
ColorWhite/Blue
Manufacturers Part Number1803
BrandLibman Commercial