Clean up quicker with a high-quality, ultra-absorbent mop head. Cut-end design minimizes snags. Heavy-duty headband ensures secure attachment to handle. For use with clamp-style mop handles and wringer bucket (sold separately). Soft enough to clean delicate floors, yet durable enough to harsh chemicals and stains. Great for use in industrial settings, including restrooms, hallways, offices, lobby areas, kitchens and dining areas.
Boardwalk® Mop Head, Value Standard Head, Rayon Fiber, Cut-End, Size No. 16, White, 12/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mop Head Size | 11 oz. |
| Size | #16 |
Product Details
| Type | Cut-End |
| Fiber Material | Rayon |
| Material | Rayon Blend |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | UNS 2016R |
| Brand | Unisan |