Behlen Country 18" Poly Insulated Earth Tube, Black
Write a Review
|
Questions & Answers (0)
Product Description
Heavily insulated design. Provides the protection needed to keep the riser pipe from freezing below the ground even in the coldest weather.
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 18 in |
| Weight | 6 lbs |
Product Details
| Type | Earth Tube |
| Country of Origin | United States |
| Material | Poly |
| Package Quantity | 1 |
| Description | 18" Poly Earth Tube |
| Color | Black |
| Manufacturers Part Number | 54130038 |
| Brand | Behlen Country |