Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3160968

MPN #: 5437

UltraTech Ultra-Flood Stopper® Tube, 10'L x 11/16'W x 1/2"H, Black

Product Description
The Ultra-Flood Stopper® is a revolutionary sandless sandbag that can be used to build an effective water barrier to protect property, homes and stores against floods and other liquid emergencies.

Features:
  • Easy-to-use and transport - tubes weigh approximately one pound each and measure 12"x 24" (305 x 610mm) before being activated with fresh water
  • Sturdy construction – Passes multiple drop tests from 1 meter
  • Quick acting - In 2.5 - 3.5 minutes, the bag fills to capacity, ready to prevent floods and leakage from causing damage
  • Engineered consistency - designed and built to maintain a consistent shape throughout the Bag or Tube. The Ultra-Flood Stopper® use an ingenious and patent pending method for assuring the complete distribution of the water-absorbing polymer granules, when activated
  • Fills to approximately 4" height/30lbs. (102mm) (13.6)
  • Safe, Non-Toxic, and can be disposed of at local landfill
  • Dimensions: 120"L x 8"W x 1/2"H


PRICE
$24.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width11/16
Height1/2 in
Weight1 lbs
Size10 x 11/16

Product Details

TypeUltra-Flood Stopper Tube
ColorBlack
ApplicationGround
StyleWater Activated
MaterialPolypropylene/Polymer
DescriptionUltra-Flood Stopper® Tube
Package Quantity1
Manufacturers Part Number5437
BrandUltraTech