Chartpak® Telescoping Document Storage Tube, 3-1/2"W x 28"-43" L, Black
|
Questions & Answers (0)
Product Description
Telescoping Document Tube offers a lightproof plastic to protect materials against fading from exposure to sunlight, and from bending or creasing. Length is adjustable from 26" to 43-3/8" in 24 locking 3/4" increments. Water-resistant document tube includes a shoulder strap and is not recommended as a mailing tube.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 3-1/2 in |
| Height | 28 to 43 in |
| Min Width | 3-1/2 in |
| Max Depth | 3-1/2 in |
| Min Depth | 3-1/2 in |
| Max Width | 3-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Telescoping Document Tube |
| Color | Black |
| For Use With | Document |
| Includes | Telescoping Document Tube, Shoulder Strap |
| Material | Plastic |
| Description | Telescoping Document Tube |
| Manufacturers Part Number | RLTUBE |
| Brand | Chartpak |