Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB1659534

MPN #: HTA18T10200

Canarm 18" Single Phase Belt Drive Tube Axial Duct Fan HTA18T10200 2HP, 6590 CFM

Product Description
Canarm 18" Single Phase Belt Drive Tube Axial Duct Fan HTA18T10200 2HP, 6590 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The HTA series includes an adjustable motor base, heavy duty pillow block ball bearings with high temperature grease, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. HTA models have beige paint color and are ideally suited for applications involving clean, dry air with a maximum temperature of 375F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block ball bearings w/ high temp. grease
  • Cast aluminum blades
  • Beige high heat paint
PRICE
$3,019.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth21 in
Height21-3/8 in
Fan Diameter18 in

Product Details

TypeDry Environment
CFM6590 CFM
Horsepower2 HP
Drive TypeBelt
Max Temperature375
Number of Blades8
RPM High2,510 rpm
Motor TypeTotally Enclosed
Voltage115 V
CFM High6,590 CFM
MaterialHeavy Guage Welded Steel
Phase1
Description18" Single Phase Belt Drive Tube Axial Duct Fan
Manufacturers Part NumberHTA18T10200
Sound Level72
BrandCanarm

Warranty

Warranty1 yr