GoGreen Power® 18' SJTW Heavy Duty Outdoor Extension Cord, 16/3 Gauge, 13A, White
Write a Review
|
Questions & Answers (0)
Product Description
When the going gets tough, the tough gets going, and the GoGreen Power® (GG-13718WH) lives up to that! The robust and durable, contractor grade 16/3 SJTW extension cord is ready to rumble, both indoors as well as outdoors. Being moisture resistant, abrasion resistant, and durable, even with prolonged exposure to sunlight, this cord is ETL listed and certified, which is compliant with the rigorous standards for a hard service thermoplastic cable rated for 300 volts. Our heavy duty extension cord doesn't kink, and the molded plugs which gives it a sturdy build, makes it easy to use. This molded plug extension cord is recommended for use with heavy duty equipment and tools, with a maximum of 13 amps and 1625 watts. Product manufactured in China and Vietnam. By purchasing this single-outlet extension cord, you not only will get a high-quality product; but also get ecological peace of mind with hassle-free recycling. We offer free recycling and free shipping back of the used product to our recycling facility. Please view the recycling code and instructions on the back of the package and visit our website for additional information.
PRICE
$14.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Cord Length | 18 ft |
| Gauge | 16/3 ga |
Product Details
| Cord Jacket | SJTW |
| Color | White |
| Amperage | 13 A |
| Voltage Rating | 300 V |
| Wattage | 1625 W |
| Description | 16/3 SJTW Outdoor Extension Cord Lighted End |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-13718WH |
| Conductors | 3 |
| Brand | GoGreen Power |
Compliance & Certifications
| Certifications | ETL Listed |