Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB3152655

MPN #: GG-14050BK

GoGreen Power SJTW Heavy Duty Extension Cord, 1 Outlet, 12/3 Gauge, 50'L, Black

Product Description
When the going gets tough, the tough gets going, and the GoGreen™ Power® (GG-14050BK) lives up to that. The robust and durable, contractor grade 12/3 SJTW extension cord is ready to rumble, both indoors as well as outdoors. Being moisture resistant, abrasion resistant, and durable, even with prolonged exposure to sunlight, this cord is cETL listed and certified, which is compliant with the rigorous standards for a hard service thermoplastic cable rated for 125 volts. Our heavy duty extension cord has molded plugs which gives it a sturdy build and makes it easy to use. The kink free cord is recommended for use with heavy duty equipment and tools, with a maximum of 15 amps, 1875 watts and 125 volts. By purchasing this single outlet extension cord, you not only will get a high-quality product; but also get ecological peace of mind with hassle-free recycling.

Rugged outdoor activities require a rugged extension cord capable of handling whatever project you have on your list. Whether it's the garage, the garden, or even construction site, this one-outlet extension cord is the first, last, and best purchase you will ever make.

Features:
  • 3-conductor cord
  • SJTW wire resists oil, grease, moisture and abrasion
  • Molded 3-prong plug
  • 1-Outlet
  • Gauge: 12/3
  • Cord Length: 50 ft.
  • Amps: 15
  • Maximum Watts: 1875 W
  • Warranty: 1 Year


PRICE
$72.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-13/16
Width6-1/2 in
Height12-5/8 in
Weight7 lbs
Cord Length50 ft
Gauge12 ga

Product Details

TypeHeavy Duty Extension Cord
Cord JacketSJTW
ColorBlack
Amperage15 A
Voltage Rating125 V
Wattage1875 W
Description1 Outlet Heavy Duty Extension Cord
Package Quantity1
Manufacturers Part NumberGG-14050BK
Number of Receptacles1
BrandGoGreen Power

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL