Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortina Safety

Model # :WBB566955

MPN #: 03-500-42

18" Sport Cone - Fluorescent Orange

Product Description
Sport cones are made from lightweight, durable injection-molded polyethylene. 18" height with a 12"x12" base. Ideal for amusement parks, schools, sporting events, parking lots and temporary traffic control.

PRICE
$18.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
18.25
Buy 11 units - 50 units
17.50Save $0.75 (4%)
Buy 51+ units
17.00Save $1.25 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width12 in
Height18 in
Weight2 lbs

Product Details

TypeSport Cone
MaterialPolyethylene
Package Quantity1
ColorFluorescent Orange
Manufacturers Part Number03-500-42
BrandCortina Safety