Mr. Chain® Traffic Cone, 36"H, Traffic Orange, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Mr. Chain Traffic Cone and Chain Kit includes everything you need create an effective visual barrier to prevent unwanted traffic from entering specific areas. Great for pedestrian traffic zones, parking lots, constructions sites, warehouses, and more, these lightweight and portable traffic cones, cone connectors, and chains are a cost-effective barrier solution. The distinctive visual barrier allows you to block off a larger area with less cones by spacing the cones farther apart. If a car does drive through the traffic cone chain, the chain will simply fall off the connector and no damage will be done to the car. The traffic cones are made of durable injection-molded PVC with a 14 x 14-inch base. The cone connectors and chains are constructed from high-density polyethylene with UV inhibitors to protect them from fading the sun and can be used indoors or outdoors.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 36 in |
| Weight | 68 lbs |
| Base Diameter | 14 in |
Product Details
| Assembly Required | No |
| Type | Non-Reflective Cone |
| Color | Traffic Orange |
| Includes | 6 Traffic Orange 36" Traffic Cones |
| Material | Plastic |
| Package Type | Box |
| Base Color Family | Black |
| Package Quantity | 6 |
| Manufacturers Part Number | 98013-6 |
| Indoor/Outdoor | Indoor/Outdoor |
| Base Type | Square |
| Base Material | Rubber |
| Brand | Mr. Chain |