36" Solid Orange Cone w/Black Base & 6"+ 4" reflective
Wide body Injection molded PVC cones all vinyl construction assures durability and flexibility in all weather conditions. Long lasting, brilliant fluorescent color provides Hi-Viz protection. Ultraviolet stabilized color provides maximum resistance to fading. High density black base creates low center of gravity for maximum stability. Engineered to meet MUTCD specifications. Meets NCHRP-350 category requirements. Stenciling available on all cones at an up charge.
Cortina, 36" Traffic Cone, Reflective, Orange W/ Black Base, 10 lbs - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$175.80 Sold in packages of 4 / $43.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 15 in |
| Height | 36 in |
| Weight | 10 lbs |
| Square | 15 in² |
Product Details
| Type | Reflective Cone |
| Color | Orange |
| Material | Vinyl |
| Base Color Family | Black |
| Package Quantity | 4 |
| Manufacturers Part Number | 03-500-06 |
| Brand | Cortina Safety |
Compliance & Certifications
| Certifications | NCHRP 350 & MUTCD |