18" Sport Cone - Green
|
Questions & Answers (0)
Product Description
Sport cones are made from lightweight, durable injection-molded polyethylene. 18" height with a 12"x12" base. Ideal for amusement parks, schools, sporting events, parking lots and temporary traffic control.
PRICE
$18.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 18 in |
| Weight | 2 lbs |
Product Details
| Type | Sport Cone |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 03-500-40 |
| Brand | Cortina Safety |