18" Spring Steel Blade Heavy Duty Floor Scraper with 5' Tubular Steel Handle
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Material | Spring Steel |
| Handle Type | Tubular Steel |
| Brand | Bon Tool |
Related Products
The Gearwrench® TEP sets have been carefully designed to fully equip the student technician with the tools needed to service and repair in the automotive, heavy duty/diesel, machinery, and aviation fields. The tools in each set features innovations in speed, access, and productivity which are the benchmarks of the Gearwrench® brand. The 83090 is an introductory automotive set that features 1/4 in. and 3/8 in. drive sockets in SAE and metric, ratchets, and drive tools. Also included in the set are long pattern combination wrenches in SAE and metric, 6 piece screwdriver set, 3 piece plier ...
Adjustable stilts with safe locking system for strength and stability; Padded calf brase adjusts for comfort; Dual spring action provides a more natural walk; All aluminum parts are anodized for longer wear; Capacity is 225 lbs
Stanley® 28-500, Razor Blade Scraper with 5 Blades Heavy-duty all-metal body construction. Blade retracts for safe storage. Scraper removes paint, glue, putty or adhesives from glass, tile, walls, floors, or other smooth surfaces. Works with these standard Stanley® razor blades: (11-515, 28-510). Razor Blades Included (28-510): 5. Retractable blade positions: 1. For use with: 11-515, 28-510 MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
The Gearwrench® TEP sets have been carefully designed to fully equip the student technician with the tools needed to service and repair in the automotive, heavy duty/diesel, machinery, and aviation fields. The tools in each set features innovations in speed, access, and productivity which are the benchmarks of the Gearwrench® brand. The 83080 is an aviation introductory set that features 1/4 in. and 3/8 in. drive sockets in SAE sizes, 84 tooth ratchets, a 3/8 in. speeder handle, and drive tools. Also included in the set are long pattern combination wrenches in SAE sizes, 6 piece ...
Razor-Back® 81100 7-Inch Scraper, D-Handle, 7"W Blade With a heavy duty, 7-inch wide blade, this Razor-Back scraper will scrape ice, concrete or anything else from road or floor surfaces. It can be used to remove roofing, siding and flooring or to chop and remove roots or other garden debris. It's also great for digging, clearing trenches and lawn edging. The D-handle provides more control of the blade while the strong socket design adds durability. Features: 7-inch x 9-inch forged blade Sharp, beveled edges North American ash handle for strength and durability Poly D-grip for added ...