Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3232354

MPN #: 83080

Gearwrench® 89 Piece Aviation Tool Box Set, 16"W x 9"D x 25-1/4"H, Black

Product Description
The Gearwrench® TEP sets have been carefully designed to fully equip the student technician with the tools needed to service and repair in the automotive, heavy duty/diesel, machinery, and aviation fields. The tools in each set features innovations in speed, access, and productivity which are the benchmarks of the Gearwrench® brand. The 83080 is an aviation introductory set that features 1/4 in. and 3/8 in. drive sockets in SAE sizes, 84 tooth ratchets, a 3/8 in. speeder handle, and drive tools. Also included in the set are long pattern combination wrenches in SAE sizes, 6 piece screwdriver set, 4 piece plier set, a utility knife, flashlight, safety glasses, ear muffs, flexible pick up tool, inspection tools, wire stripper/crimper, scraper. Set comes with a metal tool box for storage.

Features:
  • 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
  • Extensions – 1/4" and 3/8" drive
  • Universal joints – 1/4" and 3/8" drive
  • Sockets – 1/4" and 3/8" drive standard and deep, SAE sizes
  • Wrenches – Long pattern combination in SAE and metric sizes
  • Screwdrivers – 6 piece set
  • Pliers – 4 piece set
  • General Purpose Tools – Hammers, Utility Knife, Flashlight, Locking Pliers, Ear Muffs, Safety Glasses, Tool Box with tote
  • Specialty tools – Flexible pickup tool, inspection tools, wire stripper/crimper, scraper, and more


PRICE
$959.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight31.5

Product Details

Manufacturers Part Number83080
TypeAviation Tool Box
MaterialSteel
BrandGearwrench