Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB182960

Global Industrial™ 24" Totally Enclosed Direct Drive Duct Fan, 3 Phase 1 HP

Product Description
Global Industrial's™ series direct drive tube axial duct fans are designed for use in dry maximum 104°F environments to economically remove fumes, dust or smoke.

Suitable for use in the following applications:
  • Air make-up systems where motor must be located in the airstream.
  • Harsh, dry environments when equipped with mill and chemical duty motors and special coating

Optional specifications available include:
  • 3 Phase 230/460V
  • 1/2 or 3/4 HP Motor
**If optional specifications are needed just ask your Global Industrial™ sales representative**

Features and Benefits:
  • Standard propellers are non-sparking cast aluminum.
  • Fan housing is all welded, heavy gauge steel construction.
  • Motors are high quality industrial grade available in single or three phase – totally enclosed.

Optional Accessories:
  • Companion flanges
  • Horizontal support legs
  • Horizontal or vertical support brackets
  • Inlet or outlet guards – OSHA compliant
  • Inspection door
  • Epoxy or urethane coatings


PRICE
$1,429.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth18 in
Height27 in
Fan Diameter24 in
Bolt Circle25-3/4 in

Product Details

Assembly RequiredNo
RPM1725 rpm
TypeDry Environment
CFM7425 CFM
Horsepower1 HP
Drive TypeDirect
Max Temperature104
Number of Blades6
Motor TypeTotally Enclosed
Voltage230 / 460 V
MaterialSteel Enclosure / Aluminum Propellers
Phase3
Manufacturers Part NumberB182960
Indoor/OutdoorIndoor
Sound Level82
BrandGlobal Industrial