- These cartons were designed to fit the most popular paper sizes
- Prevent damage to forms, catalogs, letterheads and other printed material by using the right size carton
- Boxes are manufactured from 200#/ECT-32 corrugated kraft
- The dimensions provided are the inside dimensions of the product
Global Industrial
Model # :WBB68758
Global Industrial Flat Cardboard Corrugated Boxes, 18"L x 12"W x 6"H, Kraft - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.75 Sold in packages of 25 / $1.51 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 18 in |
| Inside Width | 12 in |
| Inside Height | 6 in |
| Weight Capacity | 65 lbs |
Product Details
| Type | Flat Boxes |
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B68758 |
| Brand | Global Industrial |