Global Industrial
Model # :WB249286ATN
Global Industrial 249286ATN Pegboard Panel, Steel, 18"W x 19"H, Tan
Write a Review
|
Questions & Answers (0)
Product Description
Steel Pegboard Panel for Global Work Benches
Steel pegboard easily attaches to Upright Kit using the Panel Mounting Kit (Kits sold separately) to provide additional storage. Made using durable steel with a powder coat finish. Pegboard allows easy attachment of peg hooks for tool and supply storage (hooks not included).
Upright Kit required
Steel pegboard easily attaches to Upright Kit using the Panel Mounting Kit (Kits sold separately) to provide additional storage. Made using durable steel with a powder coat finish. Pegboard allows easy attachment of peg hooks for tool and supply storage (hooks not included).
Upright Kit required
PRICE
$23.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 19 in |
| Weight Capacity | 50 lbs |
Product Details
| Assembly Required | Yes |
| Type | Pegboard Panel |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 249286ATN |
| Brand | Global Industrial |