Global Industrial
Model # :WB293671
Global Industrial 48" Wall Mounted Pegboard Panel
Write a Review
|
Questions & Answers (0)
Product Description
✓ Compatible With 48" Global Industrial Wall-Mounted Workbench
✓ Heavy-duty steel construction
✓ Functional with peg hooks (sold separately) to hold assorted tools and accessories.
This Global Industrial Pegboard Add-On is designed to provide convenient wall-mounted tool storage while ensuring full functionality of our foldable 48" Global Industrial Wall-Mount Workbench. Industrial-grade pegboard is made of strong, heavy-duty steel construction to provide lasting durability and hold a full assortment of tools from thin wrenches to large tape rolls. Peg hooks sold separately. The pegboard unit does not connect directly to the folding workbench. Mounting hardware included.
✓ Heavy-duty steel construction
✓ Functional with peg hooks (sold separately) to hold assorted tools and accessories.
This Global Industrial Pegboard Add-On is designed to provide convenient wall-mounted tool storage while ensuring full functionality of our foldable 48" Global Industrial Wall-Mount Workbench. Industrial-grade pegboard is made of strong, heavy-duty steel construction to provide lasting durability and hold a full assortment of tools from thin wrenches to large tape rolls. Peg hooks sold separately. The pegboard unit does not connect directly to the folding workbench. Mounting hardware included.
PRICE
$52.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 1 in |
| Height | 19 in |
| Fits Bench Width | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Pegboard Panel |
| Configuration (Panels) | 1 Panel with Mounting Hardware |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 293771 |
| Brand | Global Industrial |