Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB40740

Global Industrial™ Anti Static Poly Tubing, 18"W x 2150'L, 2 Mil, Pink, 1 Roll

Product Description
Great for packing circuit boards, resistors and other electrical components. Make your custom-size antistatic poly bags. The bags provide excellent static discharge protection. They are made of pink polyethylene film. Cut the length needed, insert product and heat seal on both ends.

Features:
  • Provides static discharge protection for circuit boards, resistors and other electronic components.
  • Make your own custom size, anti-static bags by cutting the tubing to your desired length, inserting the product and heat sealing both ends.
  • Add flexibility to your line without the need to shock an expensive variety of bags.


PRICE
$335.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
335.95
Buy 3 units - 5 units
319.95Save $16.00 (5%)
Buy 6+ units
309.95Save $26.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2150 ft
Width18 in
Weight61.2 lbs
Thickness2 mil

Product Details

Package Quantity1
DescriptionAnti-Static Poly Tubing
ColorPink
Manufacturers Part NumberB40740
BrandGlobal Industrial
RecyclableNo