Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LK

Model # :WBB3195270

MPN #: T4-06060

LK® Anti Static Poly Tubing, 6"W x 500'L, 6 Mil, Pink, 1 Roll

Product Description
Pink Anti-Static tubing provides excellent protection for sensitive electronic components. The pink anti-static material contains additives that effectively eliminate the hazard of static damage during packaging, storing and shipping. It has high surface resistivity and is amine-free, so it won't damage sensitive polycarbonate boards. Tubing can be cut to any length required for the application.

Features:
  • Pink Anti-Static Tubing is an excellent choice when static control is necessary but Faraday Cage Protection is NOT required
  • Excellent for packaging products of varying lengths
  • Supplied on 12" diameter rolls


PRICE
$135.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length500
Width6 in
Thickness6

Product Details

MaterialLDPE
Package Quantity1
DescriptionAnti-Static Poly Tubing
ColorPink
Bag Opening TypeOpen Top
Manufacturers Part NumberT4-06060
BrandLK
RecyclableYes