100% Virgin high clarity polyethylene film. Meets FDA and USDA specifications for food contact. Heavy-duty protection for hardware, industrial parts and tools. Sizes listed are inside dimensions of the bag. Close bags with heat sealers, bag tape or twist ties.
Global Industrial
Model # :WBB41641
Global Industrial Flat Poly Bags, 18"W x 24"L, 3 Mil, Clear, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Thickness | 3 mil |
Product Details
| Package Quantity | 500 |
| Description | Flat Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B41641 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |