Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamco

Model # :WB253628

MPN #: XW130

Jamco Machine Stand W/ Shelf, 16 Ga 430 Stainless Steel Top, 30"W x 18"D

Product Description
This machine stand is made strong with all welded 304 stainless steel. The 16 ga stainless steel shelves are polished with a #4 finish. This machine stand has a 1200 lbs capacity. The 14 ga angled uprights are 1-1/2" thick for extra strength. Welded base plates allow floor anchoring for stability. This stainless steel machine stand has a 30"H table height with 20" shelf clearance.

PRICE
$589.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth18 in
Height30 in
Weight Capacity1200 lbs
Weight34 lbs
Gauge16 ga

Product Details

Assembly RequiredNo
TypeMixer/Machine Stand
Shelf Capacity600 lbs
Number of Legs4
ColorSilver
StyleUndershelf
Leg StyleAngle Leg
Material430 Stainless Steel
Leg TypeFixed
Manufacturers Part NumberXW130
Top Material430 Stainless Steel
BrandJamco