Sturdy, stainless steel stand is the perfect choice to hold the Nexel® Countertop Ice & Water Machine model 243322, in areas where countertop space is limited. Cabinet has ample storage space to hold supplies, includes (2) keys & adjustable legs to accommodate uneven floors. Corrosion resistant stainless steel construction is easy to clean & has a sleek, attractive appearance.
Model # :WBB3777710
Cabinet Stand for Nexel® Countertop Ice & Water Machine Model 243322
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 18-1/8 in |
| Depth | 24 in |
| Height | 36-3/4 in |
Product Details
| Type | Cabinet Stand |
| Mounting Location | Floor |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | B3777710 |
| Brand | Nexel |
Warranty
| Warranty | 3 yr |
Related Products
Manitowoc UFP0350A Undercounter Flake Ice Machine with built in storage Features: Up to 400 lbs daily flake ice production Up to 60 lbs ice storage capacity Self-contained Air Cooled condenser Small footprint undercounter unit Flake ice has many uses including food display, salad bars, healthcare, and cold therapy/healthcare High load maintenance free bearings for enhanced reliability Heavy-duty stainless steel cabinet resists corrosion Easy Access Door, slides up and out of the way Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no ...
The Manitowoc Indigo NXT™ IDP0300A‑SPA312 pairs a full‑cube ice machine with a floor‑standing ice dispenser in a compact, self‑contained solution. This 30"‑wide, air‑cooled, ENERGY STAR® rated system produces up to 305 lbs of full‑cube ice per day and includes a dispenser with 180 lbs of storage, making it a dependable choice for self‑service beverage areas in foodservice, healthcare, and institutional applications. 3-Year parts-and-labor coverage on all other ice machine and dispenser components; 5-Year parts and 3-Year labor coverage on ice machine compressor; 5-Year parts and ...
One of our best selling ice makers the Manitowoc UCP0050A Ice Machine is designed for break room, conference room, luxury box suite or residential applications. Designed to be installed in standard cabinet dimensions this 15 inch wide unit may also stand alone with stainless steel top and sides included. Door is hinged to the right but may be reversed to the left as desired. Ice making mode is automatic with delay start option, patented cleaning and sanitizing and filter replacement light. Bin has LED light for convenience. Installation Requirement: Global Pure Filtration system must be ...
This contemporary Techni Mobili TV cabinet, for TVs up to 70", is designed to fit any bedroom or family room. It includes three drawers for optimal storage. The Techni Mobili TV cabinet is made of heavy duty compressed wood and laminate surface that is resistant to scratches. TV stand with drawer also features addtional storage space for your electronics and gaming accessories. Techni Mobili TV Cabinet:Contemporary styling3 drawer for accessory storage, audio or gaming componentsAdditional storage spaceMade of compressed wood with laminate surfaceLight chocolate finishFits flat screen TVs ...
Manitowoc UNP0200A Undercounter Chewy Nugget Ice Machine with built in storage Features: Up to 220 lbs daily chewy nugget ice production Up to 30 lbs ice storage capacity Self-Contained Air Cooled Bite-Size Nugget that boasts one of the industry's best ice to water ratios for nugget ice, maximizing cooling capability while minimizing drink dilution. Chewy Nugget ice has many uses including restaurants, bars, healthcare facilities, and making smoothies. High load maintenance free bearings for enhanced reliability Heavy-duty stainless steel cabinet resists corrosion Easy Access Door, slides ...